
- High Pressure Hose
- 0.75 in ID
- 1.24 in OD
- 5000 psi Max Pressure
applications
- Petroleum and fire-resistant hydraulic fluids, fuel and lubricating oils, gasoline, water and other industrial fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose Application | High Pressure |
Color | Blue/Black |
Cover Material | Elastomer |
Hose OD | 1.24 in |
Ambient Temperature Range [Min] | -40 °F |
Inner Tube Material | Elastomer |
Temperature Range [Max] | 302 °F |
Bend Radius [Min] | 9.5 in |
Hose I.D. | 3/4 in, 0.75 in |
Brand. | Aeroquip |
Pressure [Max] | 5000 psi |
Used to Dispense | High Pressure |
Hose Reinforcement | 4 Spiral |
Ambient Temperature Range [Max] | 302 °F |
Series | EC525 HI-TEMP |
Temperature Range [Min] | -40 °F |
Burst Pressure [Min] | 20000 psi |
Material | Elastomer |
Weight | 0.0 LB |
