
- 2.5 in Hose Inner Diameter
- 3.16 in Hose Outer Diameter
- 1 ft Hose Length
- 1150 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Hydraulic system service with petroleum and water base fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose Length | 1 ft |
Color | Black |
Tube Material | Synthetic Rubber |
Burst Pressure [Nom] | 4600 psi |
Hose Application | Petroleum & Water |
Tube Wall Thickness | 0.33 in |
Dash Size | -40 |
Temperature Range [Max] | 212 °F |
Reinforcement | Wire |
Conductivity | Conductive |
Pressure [Max] | 1150 psi |
Temperature Range [Min] | -40 °F |
Abrasion Resistance | Premium |
Hose I.D. | 2.5 in |
Hose OD | 3.16 in |
Bend Radius [Min] | 26 in |
Series | EC230 |
Cover Material | Synthetic Rubber |
Weight | 0.0 LB |
