
- Airbrake Hose
- 0.5 in ID
- 0.88 in OD
- 225 psi Max Pressure
Temperature Range [Min] | -65 °F |
Burst Pressure [Min] | 900 psi |
Ambient Temperature Range [Min] | -65 °F |
Ambient Temperature Range [Max] | 200 °F |
Series | EC038 |
Hose OD | 0.88 in |
Hose Length | 250 ft |
Bend Radius [Min] | 2 in |
Hose Application | Airbrake |
Inner Tube Material | EPDM |
Cover Material | EPDM |
Temperature Range [Max] | 200 °F |
Hose I.D. | 1/2 in, 0.5 in |
Pressure [Max] | 225 psi |
Material | EPDM |
Color | Black |
Used to Dispense | Airbrake |
Weight | 0.0 LB |
