- General Purpose Hose
- 0.35 in ID
- 0.4 in OD
- 3000 psi Max Pressure
| Temperature Range [Max] | 450 °F |
| Material | Stainless Steel |
| Hose I.D. | 0.35 in |
| Hose OD | 0.4 in |
| Temperature Range [Min] | -65 °F |
| Hose Application | General Purpose |
| Ambient Temperature Range [Max] | 450 °F |
| Cover Material | Stainless Steel |
| Vacuum Hg | 28 in |
| Pressure [Max] | 3000 psi |
| Burst Pressure [Min] | 12000 psi |
| Ambient Temperature Range [Min] | -65 °F |
| Series | S-TW |
| Bend Radius [Min] | 3 in |
| Inner Tube Material | Teflon |
| Brand. | Everflex |
| Used to Dispense | General Purpose |
| Weight | 0.079 LB |

