- General Purpose Hose
- 1 in ID
- 1.24 in OD
- 1000 psi Max Pressure
| Bend Radius [Min] | 12 in |
| Vacuum Hg | 12 in |
| Series | S-TW |
| Used to Dispense | General Purpose |
| Material | Stainless Steel |
| Ambient Temperature Range [Min] | -65 °F |
| Burst Pressure [Min] | 4000 psi |
| Hose I.D. | 1 in |
| Ambient Temperature Range [Max] | 450 °F |
| Temperature Range [Max] | 450 °F |
| Pressure [Max] | 1000 psi |
| Inner Tube Material | Teflon |
| Cover Material | Stainless Steel |
| Temperature Range [Min] | -65 °F |
| Hose OD | 1.24 in |
| Hose Application | General Purpose |
| Weight | 0.0 LB |

