- Tubing
- 0.26 in ID
- 0.375 in OD
- Natural
- Polyvinyl Chloride (PVC) Material
| Color | Natural |
| Length | 100 ft |
| Operating Pressure [Max] | 55 psi |
| Temperature Range [Max] | 105 °F |
| Burst Pressure [Min] | 165 psi |
| Bend Radius [Min] | 1.5 in |
| Tube I.D. | 0.26 in |
| Tube O.D. | 3/8 in |
| Packaged Length | 100 ft |
| Temperature Range [Min] | -5 °F |
| Tube Material | Polyvinyl Chloride (PVC) |
| Brand. | Eaton |
| Weight | 0.0 LB |

