- Bulk, High Pressure Hose
- 0.75 in ID
- 1.2 in OD
- 5500 psi Max Pressure
| Hose Length | 150 ft |
| Inner Tube Material | Synthetic Rubber |
| Material | Synthetic Rubber |
| Hose OD | 1.2 in |
| Hose Application | Bulk, High Pressure |
| Brand. | Weatherhead |
| Hose Reinforcement | 4 Spiral |
| Cover Material | Synthetic Rubber |
| Hose I.D. | 3/4 in, 0.75 in |
| Used to Dispense | Bulk, High Pressure |
| Burst Pressure [Min] | 22000 psi |
| Temperature Range [Max] | 260 °F |
| Pressure [Max] | 5500 psi |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Bend Radius [Min] | 4.75 in |
| Ambient Temperature Range [Min] | -40 °F |
| Ambient Temperature Range [Max] | 260 °F |
| Series | H430 |
| Weight | 0.0 LB |

