- 0.75 in Hose Inner Diameter
- 1.05 in Hose Outer Diameter
- 1 ft Hose Length
- 2000 psi Maximum Pressure
- Construction Hose Application
applications
- Hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Hose I.D. | 3/4 in |
| Construction | 1 Ply Braid |
| Hose Length | 1 ft |
| Pressure [Max] | 2000 psi |
| Burst Pressure [Nom] | 8000 psi |
| Bend Radius [Min] | 4.72 in |
| Reinforcement | Single Wire Braid |
| Tube Material | Synthetic Rubber |
| Hose OD | 1.05 in |
| Temperature Range [Min] | -50 °F |
| Conductivity | Conductive |
| Dash Size | -12 |
| Abrasion Resistance | Premium |
| Cover Material | Synthetic Rubber |
| Hose Application | Construction |
| Lay Line Style | Ink Transfer |
| Series | GH681 |
| Color | Black |
| Temperature Range [Max] | 260 °F |
| Weight | 0.25 LB |

