- 1.25 in Hose Inner Diameter
- 1.98 in Hose Outer Diameter
- 1 ft Hose Length
- 6100 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- High pressure hydraulic systems with constant high working pressure for use with petroleum based fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Tube Material | Synthetic Rubber |
| Hose I.D. | 1.25 in |
| Hose OD | 1.98 in |
| Color | Black |
| Dash Size | -20 |
| Hose Length | 1 ft |
| Tube Wall Thickness | 0.345 in |
| Pressure [Max] | 6100 psi |
| Bend Radius [Min] | 16.53 in |
| Hose Application | Petroleum & Water |
| Temperature Range [Min] | -40 °F |
| Abrasion Resistance | Premium |
| Conductivity | Conductive |
| Burst Pressure [Nom] | 24400 psi |
| Construction | 6 Spiral |
| Temperature Range [Max] | 212 °F |
| Cover Material | Synthetic Rubber |
| Reinforcement | Wire |
| Series | GH466 |
| Weight | 0.0 LB |

