- 0.63 in Hose Inner Diameter
- 0.98 in Hose Outer Diameter
- 1 ft Hose Length
- 500 psi Maximum Pressure
| Temperature Range [Max] | 275 °F |
| Pressure [Max] | 500 psi |
| Dash Size | -12 |
| Conductivity | Conductive |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Construction | 1 Ply Braid |
| Series | GH134 |
| Hose I.D. | 0.63 in |
| Cover Material | Chlorobutyl |
| Abrasion Resistance | Premium |
| Bend Radius [Min] | 4 in |
| Hose OD | 0.98 in |
| Burst Pressure [Nom] | 2000 psi |
| Hose Length | 1 ft |
| Vacuum Rating | 28 in Hg |
| Tube Material | Polyamide |
| Tube Wall Thickness | 0.35 in |
| Reinforcement | Polyester |
| Weight | 0.0 LB |

