- 90° Elbow Fitting Description
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- M16X1.5 Thread Size 2
- 1.24 in Length
| Fitting Description | 90° Elbow |
| End Type 2 | SAE 37 |
| Length | 1.240 in |
| Height | 1.440 in |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| End Type 1 | SAE 37 |
| Thread Size | 3/4-16 |
| Tube O.D. | 1/2 in |
| Weight | 0.4 LB |

