- Male JIC to Male Metric Straight Thread Connector for use w/ 3/8" O.D. Tubing & 14 mm Port Size
| Port Size | 14 mm |
| No. of Ends | 2 |
| Fitting Description | Male JIC to Male Metric Straight Thread Connector |
| End Types | JIC 37° & Metric |
| Fitting Type | Adapter |
| Overall Length | 1.34 in |
| End Types 2 | JIC 37°, Metric |
| Material | Steel |
| Fitting Angle | Straight |
| SAE Reference No. | N/A |
| Tube O.D. | 3/8 in |
| End Size | 3/8 JIC(m), M14(m) |
| Weight | 0.07 LB |

