- Crimp Fitting
- Straight Fitting Angle
- 0.78 in Overall Length
| Fitting Angle | Straight |
| Material | Carbon Steel |
| Item Type | Socket |
| Series | FW1097 Series |
| Finish | Zinc |
| Hex Size 1 | 0.965 in |
| Thread Sealant | Yes |
| Overall Length | 0.78 in |
| Weight | 0.0 LB |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| Item Type | Socket |
| Series | FW1097 Series |
| Finish | Zinc |
| Hex Size 1 | 0.965 in |
| Thread Sealant | Yes |
| Overall Length | 0.78 in |
| Weight | 0.0 LB |