- Crimp Fitting
| Item Type | Fitting Assembly |
| Hose Cut-Off Factor | 1.256 in |
| Style | Permanent |
| Series | FJ9892 Series |
| Weight | 0.0 LB |
| Item Type | Fitting Assembly |
| Hose Cut-Off Factor | 1.256 in |
| Style | Permanent |
| Series | FJ9892 Series |
| Weight | 0.0 LB |