- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hose Cut-Off Factor | 2.66 in |
| Hose Dash Size | 16 |
| Series | FJ9740 Series |
| Hose Size | 1 in |
| Fitting Description | Straight |
| Thread Size | 1 7/16-12 |
| Construction | Reusable |
| End Type 1 | ORS |
| Item Type | Fitting Assembly |
| Weight | 0.0 LB |

