- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Series | FJ9740 Series |
| Hose Cut-Off Factor | 2.18 in |
| Item Type | Fitting Assembly |
| Construction | Reusable |
| Hose Size | 0.75 in |
| Hose Dash Size | 12 |
| End Type 1 | ORS |
| Thread Size | 1 3/16-12 |
| Fitting Description | Straight |
| Weight | 0.0 LB |

