- Reusable Hose Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Item Type | Fitting Assembly |
| Hose Dash Size | 4 |
| Hose Size | 0.25 in |
| End Type 1 | ORS |
| Series | FJ9728 Series |
| Construction | Reusable |
| Hose Cut-Off Factor | 1 1/2 in |
| Weight | 0.0 LB |

