- Reusable Hose Fitting
- 90° Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hose Size | 0.5 in |
| Construction | Reusable |
| Fitting Description | 90° |
| Series | FJ9726 Series |
| Hose Cut-Off Factor | 1.54 in |
| Hose Dash Size | 8 |
| Thread Size | 13/16-16 |
| End Type 1 | FPT |
| End Type 2 | Line/Hose/Tube |
| Finish | Steel |
| Item Type | Fitting Assembly |
| Weight | 0.0 LB |

