- Reusable Hose Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hose Cut-Off Factor | 1.52 in |
| Series | FJ9726 Series |
| Item Type | Fitting Assembly |
| End Type 1 | ORS |
| Hose Size | 0.375 in |
| Construction | Reusable |
| Hose Dash Size | 6 |
| Weight | 0.0 LB |

