- Crimp Fitting
- 45° Fitting Angle
- 3.49 in Overall Length
| End Gender 1 | Male |
| Finish | Cadmium |
| Height | 0.960 in |
| Series | FJ9515 Series |
| Hose Cut-Off Factor | 1.988 in |
| Hole Dia. | 0.62 in |
| Hex Size 1 | 5/8 in |
| Overall Length | 3.49 in |
| Fitting Angle | 45° |
| Thread Size | 5/8-18 |
| End Type 1 | SAE |
| End Type 2 | Line/Hose/Tube |
| Thread Sealant | No |
| Material | Carbon Steel |
| Item Type | Fitting Assembly |
| Weight | 0.0 LB |

