- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1/4 in Hose Size
| Hose Cut-Off Factor | 0.94 in |
| Item Type | Fitting Assembly |
| Hose Dash Size | 4 |
| End Type 2 | Line/Hose/Tube |
| Hex Size 1 | 5/8 in |
| Outside Dia. | 0.625 in |
| Hose Size | 0.25 in |
| Finish | Zinc Clear Trivalent Chromate |
| Overall Length | 1.73 in |
| Material | Brass |
| Compatible Hose I.D. | 0.25 |
| Thread Size | 1/8-27 |
| End Gender 2 | Male |
| Compatible Tube O.D. | 0.125 |
| Fitting Description | Straight, Swivel |
| Series | FJ9486 Series |
| Hole Dia. | 0.12 in |
| End Type 1 | MPT |
| End Gender 1 | Female |
| Weight | 0.0 LB |

