- ORS® Swivel Fitting for 1/4" ID Hose
- 1/4" Tube Size
| Overall Length | 2.43 in |
| Hex Size | 0.62 in |
| Hole Dia. | 0.15 in |
| Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
| Thread Size | 9/16 |
| Threads per Inch | 18 |
| Material | Carbon Steel |
| Rigid/Swivel | Swivel |
| Tube O.D. | 1/4 in |
| Fitting Type | ORS® Swivel |
| Hose I.D. | 1/4 in |
| Hose Cut-Off Factor | 1.54 in |
| Thread Pitch | N/A |
| Weight | 0.11 LB |

