- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 4.91 in Overall Length
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Hose I.D. | 1 1/4 in |
| Hole Dia. | 1.05 in |
| End Connection Size Code | 20 |
| Hose Cut-Off Factor | 2.33 in |
| Hose Dash Size | 20 |
| End Type 2 | Line/Hose/Tube |
| Item Type | Fitting Assembly |
| Compatible Tube O.D. | 1.25 |
| Material | Monel & Steel |
| Overall Length | 4.91 in |
| Fitting Angle | Straight |
| Compatible Hose I.D. | 1.25 |
| Tube O.D. | 1 1/4 in |
| Series | FJ9364 Series |
| Thread Size | 1 5/8-12 |
| Weight | 0.0 LB |

