- Crimp Fitting
| Item Type | Fitting Assembly |
| Series | FJ9132 Series |
| Style | Permanent |
| Hose Cut-Off Factor | 1.331 in |
| Weight | 0.25 LB |
| Item Type | Fitting Assembly |
| Series | FJ9132 Series |
| Style | Permanent |
| Hose Cut-Off Factor | 1.331 in |
| Weight | 0.25 LB |