- Crimp Fitting
| Series | FJ9132 Series |
| Hose Cut-Off Factor | 0.93 in |
| Item Type | Fitting Assembly |
| Style | Permanent |
| Weight | 0.14 LB |
| Series | FJ9132 Series |
| Hose Cut-Off Factor | 0.93 in |
| Item Type | Fitting Assembly |
| Style | Permanent |
| Weight | 0.14 LB |