- Crimp Fitting
- 90° Fitting Angle
- 4.23 in Overall Length
| Fitting Angle | 90° |
| Item Type | Fitting Assembly |
| Thread Sealant | No |
| Material | Carbon Steel |
| Rigid/Swivel | Swivel |
| End Gender 1 | Female |
| Hole Dia. | 0.78 in |
| Series | FJ9130 Series |
| End Type 2 | Line/Hose/Tube |
| Overall Length | 4.23 in |
| Hex Size 1 | 1 1/2 in |
| Height | 2.390 in |
| End Type 1 | SAE 37 |
| Hose Cut-Off Factor | 2.137 in |
| Thread Size | 1 5/16-12 |
| Weight | 0.0 LB |

