- Crimp Fitting
- 90° Fitting Angle
- 2.61 in Overall Length
| Thread Sealant | No |
| Rigid/Swivel | Swivel |
| End Type 2 | Line/Hose/Tube |
| Height | 0.851 in |
| Item Type | Fitting Assembly |
| Hose Cut-Off Factor | 1.112 in |
| Hole Dia. | 0.28 in |
| Series | FJ9130 Series |
| Material | Carbon Steel |
| End Type 1 | SAE 37 |
| Overall Length | 2.61 in |
| End Gender 1 | Female |
| Hex Size 1 | 0.69 in |
| Fitting Angle | 90° |
| Thread Size | 9/16-18 |
| Weight | 0.209 LB |

