- Crimp Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Series | FJ9122 Series |
| Hose I.D. | 1/4 in |
| Hose Cut-Off Factor | 1.11 in |
| Item Type | Fitting Assembly |
| Fitting Angle | Straight |
| Tube O.D. | 5/16 in |
| Style | Permanent |
| End Connection Size Code | 5 |
| Hose Dash Size | 4 |
| Weight | 0.12 LB |

