- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.24 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Connection Size Code | 12 |
| Item Type | Fitting Assembly |
| Overall Length | 3.24 in |
| Hose I.D. | 3/4 in |
| Material | Carbon Steel |
| Compatible Tube O.D. | 0.75 |
| Hex Size 1 | 1.12 in |
| Tube O.D. | 3/4 in |
| Style | Permanent |
| End Type 1 | NPTF |
| Finish | Zinc |
| Hole Dia. | 0.58 in |
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | Straight |
| Thread Size | 3/4-14 |
| End Gender 1 | Male |
| Series | FJ9121 Series |
| Hose Cut-Off Factor | 1.35 in |
| Thread Sealant | No |
| Hose Dash Size | 12 |
| Weight | 0.508 LB |

