- Reusable Hose Fitting
- 5/8 in Hose Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose Size | 0.625 in |
| End Type 1 | ORS |
| Hose Cut-Off Factor | 1.219 in |
| Hose Dash Size | 10 |
| Item Type | Nipple Assembly |
| Construction | Reusable |
| Series | FJ8709 Series |
| Weight | 0.0 LB |

