- 30° Split Flange (SAE Code 61) Fitting Description
- Carbon Steel Material
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Flange Type | Code 61 |
| Fitting Angle | 30° |
| Finish | Cadmium |
| Hose Cut-Off Factor | 2.793 in |
| Hex | 2 in |
| Height | 0.960 in |
| End Types | Flanged |
| End Types 2 | Line/Hose/Tube |
| Length | 6.210 in |
| Fitting Description | 30° Split Flange (SAE Code 61) |
| Series | FJ8150 Series |
| Hole Dia. | 1.05 in |
| Material | Carbon Steel |
| Assembly Type | Nipple Assembly |
| Weight | 0.0 LB |

