- Bent Tube Split Flange Fitting Description
- Carbon Steel Material
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Length | 7.610 in |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 4.19 in |
| Series | FJ8149 Series |
| Fitting Description | Bent Tube Split Flange |
| End Types | Flanged |
| Finish | Cadmium |
| End Types 2 | Line/Hose/Tube |
| Hex | 2.56 in |
| Assembly Type | Nipple Assembly |
| Height | 3.970 in |
| Hole Dia. | 1.05 in |
| Weight | 0.0 LB |

