- Crimp Fitting
| Item Type | Fitting Assembly |
| Series | FJ7905 Series |
| Hose Cut-Off Factor | 1.35 in |
| Style | Permanent |
| Weight | 0.26 LB |
| Item Type | Fitting Assembly |
| Series | FJ7905 Series |
| Hose Cut-Off Factor | 1.35 in |
| Style | Permanent |
| Weight | 0.26 LB |