- Reusable Hose Fitting
- 90°, Swivel Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hose Size | 0.5 in |
| End Type 1 | ORS |
| Hose Cut-Off Factor | 1.05 in |
| Series | FJ7358 Series |
| End Gender 1 | Female |
| Hose Dash Size | 8 |
| Material | Carbon Steel |
| Item Type | Nipple Assembly |
| End Type 2 | Line/Hose/Tube |
| Fitting Description | 90°, Swivel |
| Thread Size | 13/16-16 |
| Weight | 0.17 LB |

