- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| End Type 1 | ORS |
| Hose Size | 0.375 in |
| End Gender 1 | Female |
| Fitting Description | Straight, Swivel |
| Material | Carbon Steel |
| Hose Dash Size | 6 |
| Thread Size | 11/16-16 |
| Overall Length | 1.26 in |
| Item Type | Fitting Assembly |
| Hose Cut-Off Factor | 0.39 in |
| End Type 2 | Line/Hose/Tube |
| Series | FJ7044 Series |
| Weight | 0.0 LB |

