- Crimp Fitting
- 90° Fitting Angle
- 1 in Hose Inside Diameter
- 4.68 in Overall Length
| Hose Cut-Off Factor | 2.784 in |
| End Type 1 | Flanged |
| Hose I.D. | 1 in |
| Fitting Angle | 90° |
| Style | Permanent |
| Height | 4.580 in |
| Finish | Quaker Ferrocote |
| Thread Sealant | No |
| Series | FJ6160 Series |
| Item Type | Nipple Assembly |
| Material | Carbon Steel |
| End Type 2 | Line/Hose/Tube |
| Overall Length | 4.68 in |
| Weight | 0.0 LB |

