- Crimp Fitting
- 2.79 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hex Size 1 | 0.875 in |
| Height | 2 in |
| Series | FJ4907 Series |
| Overall Length | 2.79 in |
| Weight | 0.0 LB |

