- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 4.21 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose Cut-Off Factor | 3.07 in |
| Hose I.D. | 1/2 in |
| Overall Length | 4.21 in |
| Item Type | Nipple Assembly |
| End Type 1 | ORS |
| Hex Size 1 | 7/8 in |
| Fitting Angle | Straight |
| End Gender 1 | Female |
| Series | FJ4905 Series |
| Thread Sealant | No |
| Finish | Zinc |
| Tube O.D. | 1/2 in |
| Thread Size | 3/4-16 |
| Weight | 0.0 LB |

