- Split Flange Elbow Fitting Description
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Length | 4.730 in |
| Fitting Description | Split Flange Elbow |
| Height | 1.030 in |
| Series | FJ4709 Series |
| Hex | 1 3/8 in |
| Weight | 0.0 LB |

