Skip to content Skip to navigation menu
Aeroquip by DanfossFJ3900-1212S

FJ3900-1212S

Aeroquip FJ3900 Series Field Attachable Hose Ends
Item #101218557
  • Field Attachable Fitting
  • 3/4 in Tube Outside Diameter
  • 3/4 in Hose Inside Diameter
  • 2.93 in Overall Length
Aeroquip by DanfossFJ3900-1212S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Field Attachable Fitting
  • 3/4 in Tube Outside Diameter
  • 3/4 in Hose Inside Diameter
  • 2.93 in Overall Length
Overall Length 2.93 in
Series FJ3900 Series
Tube O.D. 3/4 in
Hose I.D. 3/4 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison