Aeroquip by Danfoss
FJ3288-03-0806S
Aeroquip FJ3288 Series Field Attachable Hose Ends
Item #105459731
- Field Attachable Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.86 in Overall Length
| End Type 2 | Line/Hose/Tube |
| Finish | Zinc Clear Trivalent Chromate |
| Hex Size 1 | 7/8 in |
| Compatible Hose I.D. | 0.313 |
| Dash Size | 6 |
| Series | FJ3288 Series |
| Item Type | Fitting Assembly |
| End Gender 2 | Male |
| Material | Carbon Steel |
| Fitting Angle | 90° |
| Thread Size | 3/4-16 |
| Hole Dia. | 0.21 in |
| Tube O.D. | 1/2 in |
| Thread Sealant | No |
| Hose Cut-Off Factor | 2.33 in |
| End Gender 1 | Female |
| Hose I.D. | 3/8 in |
| Outside Dia. | 0.875 in |
| End Type 1 | UNF |
| Construction | Crimp |
| Overall Length | 3.86 in |
| Weight | 0.0 LB |
