- Crimp Fitting
- 45° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.38 in Overall Length
| End Gender 1 | Female |
| Tube O.D. | 1 in |
| End Connection Size Code | 16 |
| Item Type | Fitting Assembly |
| Material | Carbon Steel |
| Finish | Zinc Clear Trivalent Chromate |
| Hose Dash Size | 16 |
| Thread Size | 1 5/16-12 |
| Hole Dia. | 0.65 in |
| Hex Size 1 | 1 1/2 in |
| O.D. | 1.319 in |
| Compatible Tube O.D. | 1 |
| Hose Cut-Off Factor | 2.39 in |
| End Gender 2 | Female |
| Height | 1.070 in |
| Style | Crimp |
| Series | FJ3249 Series |
| Overall Length | 3.38 in |
| Hose I.D. | 1 in |
| Fitting Angle | 45° |
| Thread Sealant | No |
| End Type 2 | Line/Hose/Tube |
| Weight | 0.0 LB |

