- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.78 in Overall Length
| End Gender 1 | Female |
| End Type 2 | Line/Hose/Tube |
| Overall Length | 2.78 in |
| Thread Sealant | No |
| Hex Size 1 | 1 1/4 in |
| Height | 1.820 in |
| Finish | Zinc Clear Trivalent Chromate |
| End Gender 2 | Female |
| Style | Crimp |
| Thread Size | 1 1/16-14 |
| Fitting Angle | 90° |
| Tube O.D. | 3/4 in |
| Hose Cut-Off Factor | 1.9 in |
| Series | FJ3247 Series |
| Material | Carbon Steel |
| Item Type | Fitting Assembly |
| Hose I.D. | 3/4 in |
| Weight | 0.0 LB |

