- Ferrule (Style A) for 1" O.D. Flareless Tube
| Fitting Type | Adapter |
| No. of Ends | 1 |
| Fitting Description | Ferrule |
| Tube O.D. 1 | 1 in |
| Fitting Angle | Straight |
| SAE Reference No. | N/A |
| End Types 2 | Flareless, JIC 37° |
| Material | Carbon Steel |
| Overall Length | 0.48 in |
| End Types | JIC 37° & Flareless |
| End Size | 1 Flareless(m) |
| Weight | 0.02 LB |

