- Ferrule (Style A) for 3/4" O.D. Flareless Tube
| SAE Reference No. | N/A |
| Tube O.D. 1 | 3/4 in |
| End Size | 3/4 Flareless(m) |
| No. of Ends | 1 |
| End Types | JIC 37° & Flareless |
| Fitting Angle | Straight |
| Overall Length | 0.47 in |
| Material | Carbon Steel |
| End Types 2 | Flareless, JIC 37° |
| Fitting Description | Ferrule |
| Fitting Type | Adapter |
| Weight | 0.01 LB |

