- Silver Braze Ring for 1/2" O.D.Tube
| End Types | O-Ring Face Seal |
| Fitting Angle | Straight |
| End Size | 1/2 Face Seal(f) |
| Fitting Description | Silver Braze Ring |
| Material | Steel |
| No. of Ends | 1 |
| Tube O.D. | 1/2 in |
| SAE Reference No. | N/A |
| Weight | 0.002 LB |
| End Types | O-Ring Face Seal |
| Fitting Angle | Straight |
| End Size | 1/2 Face Seal(f) |
| Fitting Description | Silver Braze Ring |
| Material | Steel |
| No. of Ends | 1 |
| Tube O.D. | 1/2 in |
| SAE Reference No. | N/A |
| Weight | 0.002 LB |