- ORS to Special Metric (DIN 3852 Large Spotface) Fitting Description
- 1 1/4 in Tube Outer Diameter 1
- 2 5/8 in Tube Outer Diameter 2
| End Type 2 | Metric |
| Material | Steel |
| Tube O.D. 1 | 1 1/4 in |
| Length | 2.030 in |
| End Gender 2 | Male |
| End Gender 1 | Male |
| Fitting Angle | Straight |
| End Type 1 | ORS |
| Port Size | 42 mm |
| Tube O.D. | 1 1/4 in |
| SAE Reference No. | N/A |
| Thread Size | 1 11/16-12 |
| End Size | 1 1/4 Face Seal, 42mm |
| Fitting Description | ORS to Special Metric (Din 3852 large spotface) |
| Overall Length | 2.03 in |
| No. of Ends | 2 |
| End Types | O-Ring Face Seal & Special Metric |
| Tube O.D. 2 | 2 5/8 in |
| Weight | 0.7 LB |

