- ORS to Special Metric (Din 3852 large spotface) for use w/ 1" O.D. Tubing & 33 mm Port Size
| End Types | O-Ring Face Seal & Special Metric |
| Port Size | 33 mm |
| No. of Ends | 2 |
| Fitting Description | ORS to Special Metric (Din 3852 large spotface) |
| Material | Steel |
| Tube O.D. | 1 in |
| Overall Length | 1.89 in |
| SAE Reference No. | N/A |
| End Size | M33(m), 1 Face Seal |
| Fitting Angle | Straight |
| Weight | 0.6 LB |

