- ORS to Special Metric (Din 3852 large spotface) for use w/ 3/4" O.D. Tubing & 27 mm Port Size
| Tube O.D. | 3/4 in |
| Port Size | 27 mm |
| Fitting Angle | Straight |
| Fitting Description | ORS to Special Metric (Din 3852 large spotface) |
| End Size | M27(m), 3/4 Face Seal(f) |
| Overall Length | 1.75 in |
| No. of Ends | 2 |
| End Types | O-Ring Face Seal & Special Metric |
| Material | Steel |
| SAE Reference No. | N/A |
| Weight | 0.5 LB |

