- ORS to Special Metric (Din 3852 large spotface) for use w/ 1/2" O.D. Tubing & 18 mm Port Size
| Tube O.D. | 1/2 in |
| Material | Steel |
| No. of Ends | 2 |
| End Size | M18(m), 1/2 Face Seal(f) |
| Overall Length | 1.32 in |
| End Types | O-Ring Face Seal & Special Metric |
| Fitting Angle | Straight |
| Fitting Description | ORS to Special Metric (Din 3852 large spotface) |
| SAE Reference No. | N/A |
| Port Size | 18 mm |
| Weight | 0.3 LB |

